For detailed information, other images and documents, please select individual articles from the following table.
Checkpoint Dustite LR® Wheel Nut Indicator
Visual indicators to spot loosening of wheel nuts whilst help protecting them against the elements
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Made from virgin polymer, resistant from water, road salt, oil, detergents and most other solvents or contaminants.
- Contains UV stabiliser to extend the lifetime when fitted to the vehicle
- Consistently melts at 125°C in order to indicate any wheel overheating issues, such as problems with brakes or bearings
- Features 48 teeth
- Made in the United Kingdom
Place the wheel nut indicator onto the wheel nuts in a uniformed pattern, if a brakes in the pattern occurs investigate the issue as required.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!